T100X000YKMBK - 1"X30' CLR Cont Tape Wire Label Cass

Panduit

  • $99.53 (Each)
  • $99.53 (Each)

In-Stock: 28 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T100X000YKMBK
Manufacturer
Panduit
Manufacturer's Part Number
T100X000YKM-BK
Description
1"X30' CLR Cont Tape Wire Label Cass
Pxe™ Continuous Tape, Polyester, 0.945 Inch Wide X 30 Feet Long (24.0MM X 9.1M), Black On Clear, Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
41122703 - Safety tapes
UPC/EAN/GTIN
613056762008 / 0613056762008 / 00613056762008
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.53 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
28
Resources
Tech Bulletins
 
 
T100X000YKMBK - Tech Bulletin
Images
 
 
T100X000YKMBK - Video
 
T100X000YKMBK - Small Image
 
T100X000YKMBK - Large Image
Other Links
 
 
T100X000YKMBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Material, Color, and Finish
Background Color
Clear
Color
Clear
Dimensions and Weight
Width
0.94
Descriptions
Description
1"X30' CLR CONT TAPE WIRE LABEL CASS
Extra Long Description
PAN T100X000YKM-BK PXE™ Continuous
Long Description
PXE™ Continuous Tape, Polyester, 0.945 Inch Wide x 30 Feet Long (24.0mm x 9.1m), Black on Clear, includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only.
Product Type
Pxe™ Continuous Tape, Polyester, 24.0MM X 9.1M, Black/Clear
Additional Information
Media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
T100X000YKM-BK
GTIN
00613056762008
UPC
613056762008
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Continuous Tape Label
Packaging
Weight per each
1.03
Carton
1
Uses, Certifications, and Standards
Standard
UL969, File # MH64185, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
16 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat