T150X000VPM - 1.5" BLK On WHT Continuous Vnyl Tape

Panduit

  • $82.74 (Each)
  • $82.74 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T150X000VPM
Manufacturer
Panduit
Manufacturer's Part Number
T150X000VPM-BK
Description
1.5" BLK On WHT Continuous Vnyl Tape
The T150X000VPM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP300 Printer. Vinyl. 1.5" X 23' (36 MM X 7 M). Color Black On White. 1 Cassette Per Package.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
41122703 - Safety tapes
UPC/EAN/GTIN
613056762039 / 0613056762039 / 00613056762039
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.74 (Each)
Resources
Images
 
 
T150X000VPM - Video
 
T150X000VPM - Small Image
 
T150X000VPM - Large Image
Tech Bulletins
 
 
T150X000VPM - Tech Bulletin
Other Links
 
 
T150X000VPM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Background Color
White
Color
White
Dimensions and Weight
Width
1.471
Descriptions
Description
1.5" BLK ON WHT CONTINUOUS VNYL TAPE
Long Description
The T150X000VPM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP300 printer. Vinyl. 1.5" x 23' (36 mm x 7 m). Color Black on White. 1 cassette per package.
extra long description
PAN T150X000VPM-BK PXE™ T150X000VPM
Product Type
Pxe™ T150X000VPM-BK MP Printer Cont. Tape, Safety & Id, Viny
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
T150X000VPM-BK
Brand
PANDUIT
GTIN
00613056762039
UPC
613056762039
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Continuous Tape Label
Packaging
Weight per each
1.03
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat