T25FC0 - 1/4" BLK Spiral Wrap, 100' Roll

Panduit

  • $124.26 (Per Roll)
  • $124.26 (Per Roll)

Availability: Call for Availability

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T25FC0
Manufacturer
Panduit
Manufacturer's Part Number
T25F-C0
Description
1/4" BLK Spiral Wrap, 100' Roll
The T25F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.25" (6.4 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.1875" to 2" (4.8 MM to 50.8 MM). Color Black.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131604 - Spiral wrapping
UPC/EAN/GTIN
074983705559 / 0074983705559 / 00074983705559
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$124.26 (Per Roll)
Resources
Images
 
 
T25FC0 - Video
 
T25FC0 - Large Image
 
T25FC0 - Small Image
Other Links
 
 
T25FC0 - Other
 
T25FC0 - Other
Brochures
 
 
T25FC0 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyethylene
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
100
Descriptions
Description
1/4" BLK SPIRAL WRAP,100' ROLL
Product Type
T25F-C0 Spiral Wrap, Black, Uv Pe, 0.1875" Min Dia., 100' Ro
extra long description
PAN T25F-C0 T25F-C0 Spiral Wrap, Bl
Long Description
The T25F-C0 Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.25" (6.4 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.1875" to 2" (4.8 mm to 50.8 mm). Color Black.
Additional Information
media
Yes
Wall Thickness
0.04
minimum bundle diameter
0.1875
outside diameter
0.25
maximum bundle diameter
2
Manufacturer Information
Manufacturers Part Number
T25F-C0
Brand
PANDUIT
GTIN
00074983705559
UPC
074983705559
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Spiral Wrap
Packaging
Weight per roll
1.8
Carton
1
Uses, Certifications, and Standards
standard
UL Recognized - E141152; UL94HB
Temperature Rating
122
Application
Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat