T38FC - 100' Sprial Wrap

Panduit

  • $130.78 (Each)
  • $130.78 (Each)
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
T38FC
Manufacturer
Panduit
Manufacturer's Part Number
T38F-C
Description
100' Sprial Wrap
The T38F-C Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.38" (9.5 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.3125" to 3" (7.9 MM to 76.2 MM). Color Natural.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131604 - Spiral wrapping
UPC/EAN/GTIN
074983706051 / 0074983706051 / 00074983706051
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.78 (Each)
Resources
Images
 
 
T38FC - Video
 
T38FC - Small Image
 
T38FC - Small Image
 
T38FC - Large Image
Brochures
 
 
T38FC - Brochure
Tech Bulletins
 
 
T38FC - Tech Bulletin
Other Links
 
 
T38FC - Other
 
T38FC - Other
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
Polyethylene
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Length
100
Descriptions
Description
100' SPRIAL WRAP
extra long description
PAN T38F-C T38F-C Spiral Wrap, Natu
Product Type
T38F-C Spiral Wrap, Natural, Pe, 0.3125" Min Dia., 100' Roll
Long Description
The T38F-C Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.38" (9.5 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.3125" to 3" (7.9 mm to 76.2 mm). Color Natural.
Special Features
NULL
Additional Information
media
Yes
Wall Thickness
0.055
minimum bundle diameter
0.3125
outside diameter
0.38
maximum bundle diameter
3
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
T38F-C
GTIN
00074983706051
UPC
074983706051
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Spiral Wrap
Packaging
Weight per each
3.9
Carton
1
Uses, Certifications, and Standards
Temperature Rating
122
Application
Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
standard
UL Recognized - E141152; UL94HB
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T38FC.
Jump To:

Cross Referenced

These items are similar to T38FC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
22014 Morris 00601986220149
22164 Morris 00601986221641
SRPE-500 NSi Industries 00662381096043
T38F-C Panduit 00074983706051
T50F-C Panduit 00074983699865
SRPE-500-9-C Thomas & Betts 00728494079660
2.5NFP9C HellermannTyton 00089306001126

* All prices subject to change.

Begin Live Chat