T38FC0 - T38F-C0 Spiral Wrap, Black 100 FT Roll

Panduit®

  • $212.36 (Per Roll)
  • $212.36 (Per Roll)

Availability: Currently Out Of Stock

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T38FC0
Manufacturer
Panduit®
Manufacturer's Part Number
T38F-C0
Description
T38F-C0 Spiral Wrap, Black 100 FT Roll
The T38F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.38" (9.5 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.3125" to 3" (7.9 MM to 76.2 MM). Color Black.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131604 - Spiral wrapping
UPC/EAN/GTIN
074983706068 / 0074983706068 / 00074983706068
Weight per unit
3.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$212.36 (Per Roll)
Resources
Images
 
 
T38FC0 - Video
 
T38FC0 - Large Image
 
T38FC0 - Small Image
Brochures
 
 
T38FC0 - Brochure
Other Links
 
 
T38FC0 - Other
 
T38FC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyethylene
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
100
Descriptions
Description
T38F-C0 SPIRAL WRAP, BLACK 100 FT ROLL
Product Type
T38F-C0 Spiral Wrap, Black, Uv Pe, 0.3125" Min Dia., 100' Ro
extra long description
PAN T38F-C0 T38F-C0 Spiral Wrap, Bl
Long Description
The T38F-C0 Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.38" (9.5 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.3125" to 3" (7.9 mm to 76.2 mm). Color Black.
Additional Information
media
Yes
Wall Thickness
0.055
minimum bundle diameter
0.3125
outside diameter
0.38
maximum bundle diameter
3
Manufacturer Information
Manufacturers Part Number
T38F-C0
Brand
Panduit®
GTIN
00074983706068
UPC
074983706068
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Spiral Wrap
Packaging
Weight per roll
3.75
Carton
1
Uses, Certifications, and Standards
standard
UL Recognized - E141152; UL94HB
Temperature Rating
122
Application
Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat