T50FC - T50F-C Spiral Wrap, Natural 100 FT Roll

Panduit®

  • $256.58 (Per Roll)
  • $256.58 (Per Roll)

Availability: Currently Out Of Stock

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T50FC
Manufacturer
Panduit®
Manufacturer's Part Number
T50F-C
Description
T50F-C Spiral Wrap, Natural 100 FT Roll
The T50F-C Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.50" (12.7 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.375" to 4" (9.5 MM to 101.6 MM). Color Natural.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131604 - Spiral wrapping
UPC/EAN/GTIN
074983699865 / 0074983699865 / 00074983699865
Weight per unit
4.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$256.58 (Per Roll)
Resources
Images
 
 
T50FC - Video
 
T50FC - Large Image
Brochures
 
 
T50FC - Brochure
Other Links
 
 
T50FC - Other
 
T50FC - Other
Tech Bulletins
 
 
T50FC - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyethylene
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Length
100
Descriptions
Description
T50F-C SPIRAL WRAP, NATURAL 100 FT ROLL
Product Type
T50F-C Spiral Wrap, Natural, Pe, 0.375" Min Dia., 100' Roll,
extra long description
PAN T50F-C T50F-C Spiral Wrap, Natu
Long Description
The T50F-C Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.50" (12.7 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.375" to 4" (9.5 mm to 101.6 mm). Color Natural.
Additional Information
media
Yes
Wall Thickness
0.06
minimum bundle diameter
0.375
outside diameter
0.5
maximum bundle diameter
4
Manufacturer Information
Manufacturers Part Number
T50F-C
Brand
Panduit®
GTIN
00074983699865
UPC
074983699865
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Spiral Wrap
Packaging
Weight per roll
4.9
Carton
1
Uses, Certifications, and Standards
Application
Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
Temperature Rating
122
standard
UL Recognized - E141152; UL94HB
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat