T702BWH8 - Raceway Base

Panduit

  • $126.64 (Per 8 Feet)
  • $15.83 (Per Foot)

  • $126.64 (Per 8 Feet)

  • $379.92 (Per 24 Feet)

In-Stock: 24 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T702BWH8
Manufacturer
Panduit
Manufacturer's Part Number
T702BWH8
Description
Raceway Base
Twin-70 Raceway Base, 8 Foot Length. Supplied With Pre-Punched Mounting Holes. 2' Of Cover Needed For Every 1' Of Twin-70 Base.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131710 - Wireway
UPC/EAN/GTIN
074983722815 / 0074983722815 / 00074983722815
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
8 Feet
Unit
$15.83 (Per Foot)
Carton
$126.64 (Per 8 Feet)
Standard Packaging
$379.92 (Per 24 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
24 Feet
Resources
Images
 
 
T702BWH8 - Small Image
Other Links
 
 
T702BWH8 - Other
Attachments
 
 
T702BWH8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Multi-Channel
Material
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
1.77
Width
7.23
Length
8
Descriptions
Description
RACEWAY BASE
Product Type
Raceway, Base, WH, 7.23X1.77(In), 8FT, PK3
extra long description
PAN T702BWH8 Raceway,Base,WH,7.23x1
Long Description
Twin-70 raceway base, 8 foot length. Supplied with pre-punched mounting holes. 2' of cover needed for every 1' of Twin-70 base.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
T702BWH8
GTIN
00074983722815
UPC
074983722815
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
CHANNEL
Availability
minimum qty
8
Packaging
Weight per foot
2
Carton
8
Package
24
Uses, Certifications, and Standards
standard
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Application
To Provide Easy and Economical Solutions for Routing Power and Low Voltage Cable in Independent Channels Along Perimeter Walls, Baseboards or Ceilings. This Raceway is a Perfect Solution for Schools, Hospitals, Offices or Anywhere High Cable Capacity is R
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lafayette
24 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat