T702EEWH - Entrance End FTG

Panduit

  • $51.57 (Each)
  • $51.57 (Each)

  • $257.85 (Per 5)

  • $2,578.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T702EEWH
Manufacturer
Panduit
Manufacturer's Part Number
T702EEWH
Description
Entrance End FTG
00074983631186|0074983|074983631186|07498363118|63118|T702EEWH|Fitting, Entrance End, TWIN70, WH, Ea|Pandewit T702EEWH|Panduit Corp T702EEWH|Panduit T702EEWH|39131711|5573|Wireway Fitting and Accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Wireway Fitting and Accessories|39131700|Electrical Wire Management Devices and Accessories and Supplies|7572961
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983631186 / 0074983631186 / 00074983631186
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.57 (Each)
Carton
$257.85 (Per 5)
Standard Packaging
$2,578.50 (Per 50)
Resources
Images
 
 
T702EEWH - Large Image
 
T702EEWH - Small Image
 
T702EEWH - Large Image
Installation Sheets
 
 
T702EEWH - Installation Sheet
Attachments
 
 
T702EEWH - Specification Sheet
 
T702EEWH - Specification Sheet
Other Links
 
 
T702EEWH - Other
 
T702EEWH - Other
 
T702EEWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Entrance End
Material
PVC
Dimensions and Weight
Height
3.16
Length
6.66
Width
9.22
Descriptions
Description
ENTRANCE END FTG
Product Type
Fitting, Entrance End, TWIN70, WH, Ea
extra long description
PAN T702EEWH Fitting,Entrance End,T
Long Description
00074983631186|0074983|074983631186|07498363118|63118|T702EEWH|Fitting,Entrance End,Twin70,WH,EA|Pandewit T702EEWH|PANDUIT CORP T702EEWH|Panduit T702EEWH|39131711|5573|Wireway fitting and accessories|Electrical Systems and Lighting and Components and Accessories and Supplies|39130000|Wireway fitting and accessories|39131700|Electrical wire management devices and accessories and supplies|7572961
Manufacturer Information
Brand
PANDUIT CORP
Manufacturers Part Number
T702EEWH
sub brand
Pan-Way
GTIN
00074983631186
UPC
074983631186
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
CHANNEL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.18
Carton
5
Package
50
Uses, Certifications, and Standards
standard
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Application
To provide easy and economical solutions for routing power and low voltage cable in independent channels along perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices or anywhere high cable capacity is
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat