T70FH2IW - Snap-On Faceplate

Panduit

  • $9.19 (Each)
  • $9.19 (Each)

  • $91.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T70FH2IW
Manufacturer
Panduit
Manufacturer's Part Number
T70FH2IW
Description
Snap-On Faceplate
The Snap-On Horizontal Sloped Communication Faceplate Is Used With T-70 Raceway. Accepts Two Panduit® Mini-Com® Modules (Not Included). No Additional Mounting Hardware Required, Off-White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983788750 / 0074983788750 / 00074983788750
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.19 (Each)
Carton
$91.90 (Per 10)
Resources
Images
 
 
T70FH2IW - Large Image
 
T70FH2IW - Small Image
Other Links
 
 
T70FH2IW - Other
 
T70FH2IW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Length
4.50
Width
4.5
Descriptions
Description
SNAP-ON FACEPLATE
extra long description
PAN T70FH2IW SURFACE RACEWAY, T-70
Product Type
Surface Raceway, T-70 HZ, SLP, 2 PT, Mini-Com® Facplt, Off-W
Long Description
The snap-on horizontal sloped communication faceplate is used with T-70 raceway. Accepts two Panduit® Mini-Com® Modules (not included). No additional mounting hardware required, Off-White.
Manufacturer Information
Manufacturers Part Number
T70FH2IW
Brand
PANDUIT
GTIN
00074983788750
UPC
074983788750
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
FACEPLATE
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
Application
Provide Maximum Flexibility for Routing, Protecting, and Concealing High-Performance Copper, Voice, Video, Fiber Optic, and Electrical Wiring
standard
CSA 22.2 No.62-93;RoHS Compliant;UL5A Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat