T70TWH - Tee Base&Cover

Panduit

  • $39.86 (Each)
  • $39.86 (Each)

  • $398.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T70TWH
Manufacturer
Panduit
Manufacturer's Part Number
T70TWH
Description
Tee Base&Cover
The T-70 Snap-On Tee Fitting Extends Cable Runs In A Tee Configuration. It Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983630943 / 0074983630943 / 00074983630943
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.86 (Each)
Carton
$398.60 (Per 10)
Resources
Images
 
 
T70TWH - Video
 
T70TWH - Large Image
 
T70TWH - Small Image
Other Links
 
 
T70TWH - Other
 
T70TWH - Other
Attachments
 
 
T70TWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Cover Type
Tee
Dimensions and Weight
Length
6.48
Height
1.83
Width
4.4
Descriptions
Description
TEE BASE&COVER
Product Type
Surface Raceway, T-70 Tee Fitting, White
extra long description
PAN T70TWH SURFACE RACEWAY, T-70 TE
Long Description
The T-70 snap-on tee fitting extends cable runs in a tee configuration. It is white.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
T70TWH
Brand
PANDUIT
GTIN
00074983630943
UPC
074983630943
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FACEPLATE
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
standard
CE Compliant, UL5A Listed, UL Listed 95425, UL Listed E116129
Application
Provides Solutions for Routing Low Voltage, Fiber Optic and/or Power Cabling Along Perimeter Walls.T-70 Features the Workstation Outlet Center ™ Offset Box, Which Provides an Offset Solution to Maximize Channel Capacity and Outlet Density.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat