TA1S8C - TA1S8-C Tie Anchor Mount, Natural, Pa 6.6, 0.75X0.

Panduit®

  • $0.58 (Each)
  • $0.58 (Each)

  • $57.61 (Per 100)

  • $288.05 (Per 500)

In-Stock: 700 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TA1S8C
Manufacturer
Panduit®
Manufacturer's Part Number
TA1S8-C
Description
TA1S8-C Tie Anchor Mount, Natural, Pa 6.6, 0.75X0.
Panduit TA1S8-C Cable Tie Anchor Mount Is A Low Profile and Versatile Screw-Installed Mount That Is Ideal For Applications Where Space Is Limited. This Mount Has Four-Way Cable Tie Entry For Easy Orientation Of Wires and Cables With The Option to Mount In-Line or Perpendicular to The Wire Bundle. Install With A #8 (M4) Screw. Use With Miniature, Intermediate and Standard Cable Ties. For Indoor Use, Are Made Of Nylon 6.6, Are Natural In Color, and Comes In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
074983580200 / 0074983580200 / 00074983580200
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.58 (Each)
Carton
$57.61 (Per 100)
Standard Packaging
$288.05 (Per 500)
Stock Availability
Ft. Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
700
Resources
Images
 
 
TA1S8C - Video
 
TA1S8C - Small Image
 
TA1S8C - Large Image
Other Links
 
 
TA1S8C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Polyamide (PA)
Material, Color, and Finish
Color
Natural
Descriptions
Description
TA1S8-C TIE ANCHOR MOUNT, NATURAL, PA 6.6, 0.75X0.
Extra Long Description
PAN TA1S8-C TA1S8-C Tie Anchor Moun
Long Description
Panduit TA1S8-C cable tie anchor mount is a low profile and versatile screw-installed mount that is ideal for applications where space is limited. This mount has four-way cable tie entry for easy orientation of wires and cables with the option to mount in-line or perpendicular to the wire bundle. Install with a #8 (M4) screw. Use with miniature, intermediate and standard Cable Ties. For indoor use, are made of Nylon 6.6, are natural in color, and comes in packages of 100.
Product Type
TA1S8-C Tie Anchor Mount, Natural, Pa 6.6, 0.75X0.38", #8 SC
Additional Information
Cable Size
NA
Cable Type
Cable Tie Mount
Media
Yes
Screw Size
#8 (M4)
Temperature Range
-76°F - 185°F (-60°C - 85°C)
Manufacturer Information
Brand
Panduit®
Manufacturers Part Number
TA1S8-C
GTIN
00074983580200
UPC
074983580200
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Cable Tie Mount
Packaging
Weight per each
0.14
Carton
100
Package
500
Uses, Certifications, and Standards
Application
Indoor;Low Profile Tie Anchor Mounts, Versatile Mount for Applications where Space is Limited
Mounting
Screw-on
Standard
CE Compliant, UL Recognized E136577, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 700

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
700 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat