TFX10WHX - Tee Fitting

Panduit

  • $6.25 (Each)
  • $6.25 (Each)

  • $62.50 (Per 10)
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
TFX10WHX
Manufacturer
Panduit
Manufacturer's Part Number
TFX10WH-X
Description
Tee Fitting
The Power Rated Tee Fitting Extends Cable Runs In A Tee Configuration and Is Used With LDPH10 Raceway. It Is White.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
074983530823 / 0074983530823 / 00074983530823
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.25 (Each)
Carton
$62.50 (Per 10)
Resources
Images
 
 
TFX10WHX - Small Image
 
TFX10WHX - Large Image
 
TFX10WHX - Video
Other Links
 
 
TFX10WHX - Other
 
TFX10WHX - Other
Attachments
 
 
TFX10WHX - Specification Sheet
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
PVC
Cover Type
Tee
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
0.93
Length
3.18
Width
4.73
Descriptions
Description
TEE FITTING
Product Type
Surface Raceway, LDPH10 Tee Fitting, White
extra long description
PAN TFX10WH-X Surface Raceway, LDPH
Long Description
The power rated tee fitting extends cable runs in a tee configuration and is used with LDPH10 raceway. It is white.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
TFX10WH-X
Brand
PANDUIT
GTIN
00074983530823
UPC
074983530823
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Power Rated Fitting
Packaging
Weight per each
1
Carton
10
Uses, Certifications, and Standards
standard
Ul94V-0, Ft4, Meets TIA/EIA Standards, UL5A Listed, UL Compliant.
Application
Pan-Way ® LD2P10 Profile Raceway is a One-Piece Multi-Channel Channel Raceway Which Provides Solutions for Routing Both Power and Data Cabling Along Perimeter Walls. Ld2P10 Profile Raceway is Available With Multi-Channel Fittings.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TFX10WHX.
Jump To:

Cross Referenced

These items are similar to TFX10WHX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TFX10WH-X Panduit 00074983530823
TSR3W-21-1 HellermannTyton 00089306160311

* All prices subject to change.

Begin Live Chat