TTSL2 - F TRNFR Label

Panduit

  • $0.19 (Each)
  • $0.19 (Each)

  • $191.44 (Per 1,000)

  • $478.60 (Per 2,500)

  • $957.20 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TTSL2
Manufacturer
Panduit
Manufacturer's Part Number
TTSL-2
Description
F TRNFR Label
"00074983630233|0074983|074983630233|07498363023|63023|TTSL 2|TTSL2|TTSL-2|Thermtrans, Self-Lam Label, Vinyl, 1.00""|Pandewit TTSL 2|Pandewit TTSL2|Pandewit TTSL-2|Panduit Corp TTSL 2|Panduit Corp TTSL2|Panduit Corp TTSL-2|Panduit TTSL 2|Panduit TTSL2|Panduit TTSL-2"
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
55121612 - Printer labels
UPC/EAN/GTIN
074983630233 / 0074983630233 / 00074983630233
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.19 (Each)
Carton
$478.60 (Per 2,500)
Standard Packaging
$957.20 (Per 5,000)
Resources
Images
 
 
TTSL2 - Large Image
 
TTSL2 - Large Image
Attachments
 
 
TTSL2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
GMV3 Self-Laminating Vinyl
Material, Color, and Finish
Color
Colorless/White
Dimensions and Weight
Width
1
Length
1.5
Height
1.5
Descriptions
Description
F TRNFR LABEL
Product Type
Thermtrans, Self-Lam Label, Vinyl, 1.00"
Long Description
"00074983630233|0074983|074983630233|07498363023|63023|TTSL 2|TTSL2|TTSL-2|ThermTrans, Self-Lam Label, Vinyl, 1.00""|Pandewit TTSL 2|Pandewit TTSL2|Pandewit TTSL-2|PANDUIT CORP TTSL 2|PANDUIT CORP TTSL2|PANDUIT CORP TTSL-2|Panduit TTSL 2|Panduit TTSL2|Panduit TTSL-2"
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
TTSL-2
sub brand
Pan-Code
GTIN
00074983630233
UPC
074983630233
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Label
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
2500
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat