UCIB2V316 - 1.2" SS6 Uniclip I-Beam RNG BRKT

Panduit

  • $12.30 (Each)
  • $12.30 (Each)

  • $307.54 (Per 25)

  • $1,230.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UCIB2V316
Manufacturer
Panduit
Manufacturer's Part Number
UCIB2-V316
Description
1.2" SS6 Uniclip I-Beam RNG BRKT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/EAN/GTIN
613056786226 / 0613056786226 / 00613056786226
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.30 (Each)
Carton
$12.30 (Each)
Standard Packaging
$307.54 (Per 25)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Cable Cleat Bracket, Uc Series, 316L SS,
Description
1.2" SS6 UNICLIP I-BEAM RNG BRKT
Additional Information
Contact Configuration
1 1/4
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
UCIB2-V316
sub brand
22/1000 ft.
GTIN
00613056786226
UPC
613056786226
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
1 1/4
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.013
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Thomas & Betts
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat