UGB2041418 - 14-4AWG 18PRT Unv GRND Bar W/2/0 Main

Panduit

  • $70.02 (Each)
  • $70.02 (Each)

  • $210.06 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UGB2041418
Manufacturer
Panduit
Manufacturer's Part Number
UGB2/0-414-18
Description
14-4AWG 18PRT Unv GRND Bar W/2/0 Main
The UGB2/0-414-18 Universal Ground Bar Securely Terminates The Main Equipment Grounding Conductor With A Compression or Mechanical Connector In Any Control Panel or Enclosure. The Universal Ground Bar Accepts #14 – #4 Awg Wire In 18 Wire Ports and Up to A 2/0 Awg Main Equipment Grounding Conductor With A Compression or Mechanical Connector. Several Mounting Options Are Available, Including Bonding Stand-Offs, Isolation Stand-Offs, and Direct Mounting to A Panel.
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
074983402243 / 0074983402243 / 00074983402243
Weight per unit
0.823 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.02 (Each)
Standard Packaging
$210.06 (Per 3)
Resources
Images
 
 
UGB2041418 - Video
 
UGB2041418 - Small Image
 
UGB2041418 - Large Image
Attachments
 
 
UGB2041418 - Specification Sheet
Tech Bulletins
 
 
UGB2041418 - Tech Bulletin
Other Links
 
 
UGB2041418 - Other
 
UGB2041418 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Material, Color, and Finish
Clamp Material
Copper
Color
Silver
Dimensions and Weight
Length
11.64
Descriptions
Description
14-4AWG 18PRT UNV GRND BAR W/2/0 MAIN
Long Description
The UGB2/0-414-18 Universal Ground Bar securely terminates the main equipment grounding conductor with a compression or mechanical connector in any control panel or enclosure. The universal ground bar accepts #14 – #4 AWG wire in 18 wire ports and up to a 2/0 AWG main equipment grounding conductor with a compression or mechanical connector. Several mounting options are available, including bonding stand-offs, isolation stand-offs, and direct mounting to a panel.
Product Type
Structuredground™ UGB2/0-414-18 Universal GRD Bar, Silver, C
extra long description
PAN UGB2/0-414-18 StructuredGround™
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
UGB2/0-414-18
Brand
PANDUIT
GTIN
00074983402243
UPC
074983402243
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Grounding Busbar
Packaging
Weight per each
0.823
Carton
1
Package
3
Uses, Certifications, and Standards
standard
UL 467 and CSA certified 22.2 no.41
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat