064875 - Netatmo Wireless Motion Sensor

Legrand-Pass & Seymour

  • $55.70 (Each)
  • $55.70 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
064875
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
064875
Description
Netatmo Wireless Motion Sensor
Smart Lighting Lets You Set The Exact Lighting You Need, From Anywhere, Adding Safety and Convenience to Your Home. and Delivering It All With Unprecedented Range and Reliability, Adorne Registered and Radiant Registered With Netatmo Leverage Leading Netatmo Technology to Provide An Ideal Solution For Larger Homes With Many Smart Products. Start With The Smart Gateway to Establish A Robust and Dedicated Mesh Network, Then Add Smart Switches, Dimmers and Outlets to Build A Solution That Perfectly Fits A Hom
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
414971906368 / 00414971906368
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.70 (Each)
Resources
Images
 
 
064875 - Small Image
 
064875 - Large Image
 
064875 - Large Image
 
064875 - Large Image
 
064875 - Large Image
 
064875 - Large Image
 
064875 - Large Image
 
064875 - Large Image
Brochures
 
 
064875 - Brochure
Other Links
 
 
064875 - Other
 
064875 - Other
 
064875 - Other
 
064875 - Other
 
064875 - Other
 
064875 - Other
 
064875 - Other
 
064875 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
actuator
Motion Sensor
Material
Polycarbonate
connection
Wireless
Material, Color, and Finish
Finish
Glossy
Color
White
Descriptions
Product Type
Netatmo Wireless Motion Sensor
extra long description
P&S 064875 NETATMO WIRELESS MOTION
Description
NETATMO WIRELESS MOTION SENSOR
Long Description
Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, adorne Registered and radiant Registered with Netatmo leverage leading Netatmo technology to provide an ideal solution for larger homes with many smart products. Start with the Smart Gateway to establish a robust and dedicated mesh network, then add smart switches, dimmers and outlets to build a solution that perfectly fits a hom
Special Features
Automatically turns lights on/off when motion is detected/absent for added safety and efficiency. For use with adorne and radiant with Netatmo smart lighting.
Features
Motion Sensor, With Netatmo
Additional Information
supply voltage
240
Voltage
240.0 V
sensing range
6.5 - 26 ft
indoor/outdoor
Both
Mounting Type
Box
Switch Type
Motion Sensor
Sensor Type
Occupancy
Enclosure Type
Weather Resistant
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
064875
GTIN
00414971906368
UPC
414971906368
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SENSOR
Packaging
Weight per each
0.56
Carton
1
Uses, Certifications, and Standards
Frequency Rating
2.4 to 2.4835 GHz
environmental conditions
85% (relative humidity, non-condensing)
standard
ROHS, IC, IEC, FCC, IK04, IP42, NFC 15-100, RoHS, FCC, IC, IEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat