10085 - Porcelain Keyless Lampholder 1-Circuit W/Leads

Legrand-Pass & Seymour

  • $11.11 (Each)
  • $11.11 (Each)

  • $111.10 (Per 10)

  • $1,111.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10085
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
10085
Description
Porcelain Keyless Lampholder 1-Circuit W/Leads
Lampholder, Medium Base, Incandescent Lamp, 2 In Lamp Size, 250 V Ac, 660 W, Porcelain Material, White, 2-18 Awg Lead Terminal, 2 In Height, 6 In (Lead) Length, 1.4 In (Dia.) Width, #18 to #2 Awg Wire Size, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39111803 - Lamp sockets
UPC/EAN/GTIN
785007100853 / 0785007100853 / 00785007100853
Weight per unit
0.1855 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.11 (Each)
Carton
$111.10 (Per 10)
Standard Packaging
$1,111.00 (Per 100)
Resources
Images
 
 
10085 - Small Image
 
10085 - Large Image
 
10085 - Large Image
Specifications Sheets
 
 
10085 - Specification Sheet
Brochures
 
 
10085 - Brochure
Other Links
 
 
10085 - Other
 
10085 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Voltage Rating
250 V ac
Wattage
660 W
Material
Porcelain
Terminal Type
2-18 AWG Lead
Wire Size
#18 to #2 AWG
Material, Color, and Finish
Base Type
Medium
Color
White
Dimensions and Weight
Length
6 in (Lead)
Height
2 in
Width
1.4 in (Dia.)
Descriptions
Product Type
Lampholder
Long Description
Lampholder, Medium Base, Incandescent Lamp, 2 in Lamp Size, 250 V ac, 660 W, Porcelain Material, White, 2-18 AWG Lead Terminal, 2 in Height, 6 in (Lead) Length, 1.4 in (Dia.) Width, #18 to #2 AWG Wire Size, 0.19 lb
Features
Medium base, porcelain, keyless, single circuit with 2-18 awg leads 6" long. White.
Short Description
Porcelain Lampholder, 250 VAC, 660 W with 2-18 awg leads
Special Features
Medium Base;Keyless;Single Circuit
extra long description
P&S 10085 PORCELAIN KYLS LMPHLDR 1-
Description
PORCELAIN KEYLESS LAMPHOLDER 1-CIRCUIT W/LEADS
Additional Information
lamp size
2 in
Standards Met
UL Listed;ECCN:EAR99
package quantity
10 PK;1 CT
Base
Lamp
Lamp Length
2.0
Voltage
250.0 V
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
10085
sub brand
Pass & Seymour
GTIN
00785007100853
UPC
785007100853
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Incandescent Lampholder
Packaging
Weight
0.19 lb
Weight per each
0.1855
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential
Mounting
Lamp
Frequency Rating
660Watt
standard
CSA, UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat