1225L - SW Man Control 20A 120/277V (SPDT) Gy

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1225L
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1225-L
Description
SW Man Control 20A 120/277V (SPDT) Gy
Manual Controller Single-Pole, Double-Throw Switch, 20A, 120/277V, Locking.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Reversing
UNSPSC
N/A
UPC/EAN/GTIN
785007122527 / 0785007122527 / 00785007122527
Weight per unit
0.303 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1225L - Small Image
 
1225L - Large Image
Brochures
 
 
1225L - Brochure
Other Links
 
 
1225L - Other
 
1225L - Other
 
1225L - Other
 
1225L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Wattage
1
Voltage Rating
120/277
amperage rating
20
insulation
Bare
Material, Color, and Finish
Color
Locking
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
SW Man Contrl 20A 120/277V (SPDT) Gy
extra long description
P&S 1225L SW MAN CONTRL 20A 120/277
Description
SW MAN CONTROL 20A 120/277V (SPDT) GY
Long Description
Manual Controller Single-Pole, Double-Throw Switch, 20A, 120/277V, Locking.
Special Features
Oversized silver alloy contacts, side wired, can be mounted in standard device box\
Additional Information
Contact Rating
20Amp, 120/277Vac
Contact Configuration
NO
Manufacturer Information
Manufacturers Part Number
1225-L
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007122527
UPC
785007122527
Taxonomies, Classifications, and Categories
Category Description
REVERSING
Type
Manual Controller
Trade Size
Amperage
20.0
Packaging
Weight per each
0.303
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Box or NEMA 1 sheet steel
standard
CULUS, UL, CSA, UL listed
Application
Industrial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat