1226I - SW Maintd Control 20A 120/277V (DPDT) Iv

Legrand-Pass & Seymour

  • $102.30 (Each)
  • $102.30 (Each)

  • $1,023.00 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1226I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1226-I
Description
SW Maintd Control 20A 120/277V (DPDT) Iv
Double-Pole, Double-Throw Switch, 20A, 120/277V.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007122619 / 0785007122619 / 00785007122619
Weight per unit
0.312 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.30 (Each)
Standard Packaging
$1,023.00 (Per 10)
Resources
Images
 
 
1226I - Small Image
 
1226I - Large Image
Brochures
 
 
1226I - Brochure
Other Links
 
 
1226I - Other
 
1226I - Other
 
1226I - Other
 
1226I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
Poles
2
amperage rating
20
insulation
Bare
actuator
Toggle
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
SW Maintd Contrl 20A 120/277V (DPDT) I
Long Description
Double-Pole, Double-Throw Switch, 20A, 120/277V.
Special Features
Side wire terminals, Fiber Terminal insulation barrier\
extra long description
P&S 1226I SW MAINTD CONTRL 20A 120
Description
SW MAINTD CONTROL 20A 120/277V (DPDT) IV
Additional Information
Contact Rating
20Amp, 120/277V
action
DP, DT
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1226-I
GTIN
00785007122619
UPC
785007122619
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
Manual Controller
Trade Size
Amperage
20.0
Packaging
Weight per each
0.312
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
UL, CSA, CULUS, UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat