1226W - SW Maintd Control 20A 120/277V (DPDT) WH

Legrand-Pass & Seymour

  • $81.69 (Each)
  • $81.69 (Each)

  • $816.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1226W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1226-W
Description
SW Maintd Control 20A 120/277V (DPDT) WH
Double-Pole, Double-Throw Switch, 20A, 120/277V.
Slang Terms

Categories
Renewal Parts - Manual Motor Switches & Accy.
Classification
Reversing
UNSPSC
N/A
UPC/EAN/GTIN
785007122640 / 0785007122640 / 00785007122640
Weight per unit
0.312 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.69 (Each)
Standard Packaging
$816.90 (Per 10)
Resources
Images
 
 
1226W - Small Image
 
1226W - Large Image
Brochures
 
 
1226W - Brochure
Other Links
 
 
1226W - Other
 
1226W - Other
 
1226W - Other
 
1226W - Other
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
Poles
2
Wattage
2
amperage rating
20
insulation
Bare
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
SW Maintd CNTRL 20A 120/277V (DPDT) W
extra long description
P&S 1226W SW MAINTD CNTRL 20A 120/
Long Description
Double-Pole, Double-Throw Switch, 20A, 120/277V.
Special Features
Oversized silver alloy contacts, side wired, can be mounted in standard device box\
Description
SW MAINTD CONTROL 20A 120/277V (DPDT) WH
Additional Information
Contact Rating
20Amp, 120/277Vac
Contact Configuration
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1226-W
GTIN
00785007122640
UPC
785007122640
Taxonomies, Classifications, and Categories
Category Description
REVERSING
Type
Manual Controller
Trade Size
Amperage
20.0
Packaging
Weight per each
0.312
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Box or NEMA 1 sheet steel
standard
CULUS, UL, CSA, UL listed
Application
Industrial
Mounting
WALL
You must have an account to view stock levels

* All prices subject to change.