1228I - SW Man Control 30A 120/277V (DPDT) Iv

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1228I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1228-I
Description
SW Man Control 30A 120/277V (DPDT) Iv
Double-Pole, Double-Throw Switch, 30A, 120/277V.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Reversing
UNSPSC
N/A
UPC/EAN/GTIN
785007122817 / 0785007122817 / 00785007122817
Weight per unit
0.312 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1228I - Small Image
 
1228I - Large Image
Attachments
 
 
1228I - Specification Sheet
Brochures
 
 
1228I - Brochure
Other Links
 
 
1228I - Other
 
1228I - Other
 
1228I - Other
 
1228I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
Poles
2
insulation
Bare
amperage rating
30
actuator
Toggle
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
SW Man Contrl 30A 120/277V (DPDT) I
extra long description
P&S 1228I SW MAN CONTRL 30A 120/277
Long Description
Double-Pole, Double-Throw Switch, 30A, 120/277V.
Special Features
Side wire terminals, Fiber Terminal insulation barrier\
Description
SW MAN CONTROL 30A 120/277V (DPDT) IV
Additional Information
Contact Rating
30Amp, 120/277V
action
DP, DT
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1228-I
GTIN
00785007122817
UPC
785007122817
Taxonomies, Classifications, and Categories
Type
Manual Controller
Category Description
REVERSING
Trade Size
Amperage
30.0
Packaging
Weight per each
0.312
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
UL, CSA, CULUS, UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat