1250W - Man CTRLR 15A SPDT Mmntry W/WH Tog

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1250W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1250W
Description
Man CTRLR 15A SPDT Mmntry W/WH Tog
Single-Pole, Double-Throw Switch. 15A, 120/277VAC Rating.Tested to 3 Amps, 24VDC Rating.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007125146 / 00785007125146
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1250W - Small Image
 
1250W - Large Image
Other Links
 
 
1250W - Other
 
1250W - Other
 
1250W - Other
 
1250W - Other
Brochures
 
 
1250W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277
amperage rating
15
insulation
Bare
actuator
Toggle
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3.3"
Descriptions
Description
MAN CTRLR 15A SPDT MMNTRY W/WH TOG
Product Type
Man CTRLR 15A SPDT Mmntry W/WH Tog
extra long description
P&S 1250W MAN CTRLR 15A SPDT MMNTRY
Long Description
Single-Pole, Double-Throw Switch. 15A, 120/277VAC rating.Tested to 3 Amps, 24Vdc rating.
Special Features
Side wire terminals, Fiber Terminal insulation barrier,
Additional Information
Contact Rating
15Amp, 120/277V
action
SP, DT
Manufacturer Information
Manufacturers Part Number
1250W
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007125146
UPC
785007125146
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Manual Controller Switch
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat