1433P - STR Blade Rubber Plug 20A 125V 5-20P

Legrand-Pass & Seymour

  • $27.05 (Each)
  • $27.05 (Each)

  • $541.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1433P
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1433-P
Description
STR Blade Rubber Plug 20A 125V 5-20P
Straight Blade Rubber Plug 20AMP 125VOLT 5-20P
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007114263 / 0785007114263 / 00785007114263
Weight per unit
0.1928 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.05 (Each)
Standard Packaging
$541.00 (Per 20)
Resources
Images
 
 
1433P - Small Image
 
1433P - Large Image
Brochures
 
 
1433P - Brochure
Other Links
 
 
1433P - Other
 
1433P - Other
 
1433P - Other
 
1433P - Other
 
1433P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14-10
amperage rating
20
Poles
2
Number of Wires
3
Material
Nylon
Dimensions and Weight
Size
4.75"
Descriptions
Product Type
STR BLD Rubber Plug 20A 125V 5-20P
extra long description
P&S 1433P STR BLD RUBBER PLUG 20A 1
Description
STR BLADE RUBBER PLUG 20A 125V 5-20P
Long Description
Straight Blade Rubber Plug 20amp 125volt 5-20p
Special Features
Nickel plated blades, stands up to impacts, oil, chemicals, heat & weather, quick drive assembly screws
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
1433-P
GTIN
00785007114263
UPC
785007114263
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Rubber Housing Plug
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1928
Carton
1
Package
20
Uses, Certifications, and Standards
nema rating
5-20P
Application
Commercial
standard
UL, CSA, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat