14629 - 3P/4W 60A 125/250V Angle Plug

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 60)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14629
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1462-9
Description
3P/4W 60A 125/250V Angle Plug
3P/4WATT 60AMP 125/250VOLT Angle Plug
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007034141 / 0785007034141 / 00785007034141
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
14629 - Large Image
 
14629 - Small Image
Brochures
 
 
14629 - Brochure
Other Links
 
 
14629 - Other
 
14629 - Other
 
14629 - Other
 
14629 - Other
 
14629 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250
Wire Size
14-10
Poles
3-way
Number of Wires
4
amperage rating
60
Material
Nylon
Dimensions and Weight
Size
6"
Descriptions
Description
3P/4W 60A 125/250V ANGLE PLUG
Product Type
3P/4W 60A 125/250V Angle Plug
extra long description
P&S 14629 3P/4W 60A 125/250V Angle
Long Description
3p/4watt 60amp 125/250volt Angle Plug
Special Features
Non grounding, straight blade, angled nylon plug
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1462-9
GTIN
00785007034141
UPC
785007034141
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade
Trade Size
Amperage
60.0
Packaging
Weight per each
0.4
Carton
1
Package
60
Uses, Certifications, and Standards
nema rating
14-60P
Application
Commercial
standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat