14W47AM - STR Blade IP67 Plug 15A 125V 5-15P Anti-Mic

Legrand-Pass & Seymour

  • $41.02 (Each)
  • $41.02 (Each)

  • $410.20 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14W47AM
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
14W47AM
Description
STR Blade IP67 Plug 15A 125V 5-15P Anti-Mic
Steriguard Anti-Microbial Wiring Devices Provide Excellent Protection Against The Growth Of Microbes On All Surfaces. Independent Testing Proves The Ability Of These Devices to Inhibit The Growth Of Escherichia Coli, Gram (-) and Staphylococcus Aureus, Gram (+) Providing Long Lasting Benefits to Manufacturers Beyond Conventional Cleaning Methods. Rated Watertight For 1, 500 Psi High-Pressure
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007056976 / 0785007056976 / 00785007056976
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.02 (Each)
Standard Packaging
$410.20 (Per 10)
Resources
Images
 
 
14W47AM - Large Image
 
14W47AM - Large Image
 
14W47AM - Large Image
 
14W47AM - Small Image
 
14W47AM - Large Image
 
14W47AM - Video
Brochures
 
 
14W47AM - Brochure
Other Links
 
 
14W47AM - Other
 
14W47AM - Other
 
14W47AM - Other
 
14W47AM - Other
 
14W47AM - Other
 
14W47AM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-12
Poles
2
Number of Wires
3
connection
Cable
Material
Thermoplastic
Phase
1
Voltage Rating
125
amperage rating
15
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Depth
2.68
Width
1.63
Descriptions
Product Type
STR BL IP67 Plug 15A 125V 5-15P Anti-Mic
extra long description
P&S 14W47AM STR BL IP67 PLUG 15A 12
Description
STR BLADE IP67 PLUG 15A 125V 5-15P ANTI-MIC
Long Description
SteriGuard Anti-Microbial Wiring Devices provide excellent protection against the growth of microbes on all surfaces. Independent testing proves the ability of these devices to inhibit the growth of Escherichia coli, Gram (-) and Staphylococcus aureus, Gram (+) providing long lasting benefits to manufacturers beyond conventional cleaning methods. Rated watertight for 1,500 psi high-pressure
Special Features
Watertight
Additional Information
media
Yes
Cord Type
S, SO, ST, SJ, SJO, SJT, 18/3, to 12/3, .300" min to .625" max diameter
Voltage
125.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
14W47AM
GTIN
00785007056976
UPC
785007056976
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
IP67 Plug
Trade Size
Amperage
15.0
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
4X/6P
Application
Commercial
environmental conditions
Moisture Resistance NEMA 3R (Flip Lid Assemblies/Back Boxes) Flammability UL94V0 (boxes & wiring device interiors) UL94V2 (cover plates) UL94HB (wiring device housings, flip lid seals) Operating Temperature -40°C (without impact) to +60°C continuous UV Resistance All exposed materials are UV stabilized
standard
UL, CSA, CSA Listed, FSUL, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat