14W47AM - STR Blade IP67 Plug 15A 125V 5-15P Anti-Mic

Legrand-Pass & Seymour

  • $50.22 (Each)
  • $50.22 (Each)

  • $502.20 (Per 10)

Available from manufacturer.
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
14W47AM
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
14W47AM
Description
STR Blade IP67 Plug 15A 125V 5-15P Anti-Mic
Steriguard Anti-Microbial Wiring Devices Provide Excellent Protection Against The Growth Of Microbes On All Surfaces. Independent Testing Proves The Ability Of These Devices to Inhibit The Growth Of Escherichia Coli, Gram (-) and Staphylococcus Aureus, Gram (+) Providing Long Lasting Benefits to Manufacturers Beyond Conventional Cleaning Methods. Rated Watertight For 1, 500 Psi High-Pressure
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007056976 / 0785007056976 / 00785007056976
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.22 (Each)
Standard Packaging
$502.20 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
14W47AM - Other
 
14W47AM - Other
 
14W47AM - Other
 
14W47AM - Other
 
14W47AM - Other
 
14W47AM - Other
Images
 
 
14W47AM - Large Image
 
14W47AM - Large Image
 
14W47AM - Large Image
 
14W47AM - Small Image
 
14W47AM - Large Image
 
14W47AM - Video
Attachments
 
 
14W47AM - Specification Sheet
Brochures
 
 
14W47AM - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Connection
Cable
Material
Thermoplastic
Number Of Phases
1.0
Number Of Wires
3
Phase
1
Poles
2
Voltage Rating
125
Wire Size
18-12
Dimensions and Weight
Depth
2.68
Width
1.63
Descriptions
Description
STR BLADE IP67 PLUG 15A 125V 5-15P ANTI-MIC
Extra Long Description
PAS 14W47AM STR BL IP67 PLUG 15A 12
Features
Antimicrobial Protection
Long Description
SteriGuard Anti-Microbial Wiring Devices provide excellent protection against the growth of microbes on all surfaces. Independent testing proves the ability of these devices to inhibit the growth of Escherichia coli, Gram (-) and Staphylococcus aureus, Gram (+) providing long lasting benefits to manufacturers beyond conventional cleaning methods. Rated watertight for 1,500 psi high-pressure
Product Type
STR BL IP67 Plug 15A 125V 5-15P Anti-Mic
Special Features
Watertight
Additional Information
Cord Type
S, SO, ST, SJ, SJO, SJT, 18/3, to 12/3, .300" min to .625" max diameter
Indoor/Outdoor
Indoor
Media
Yes
Voltage
125.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
14W47AM
GTIN
00785007056976
UPC
785007056976
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
PLUG
Trade Size
Amperage
15.0
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
Environmental Conditions
Moisture Resistance NEMA 3R (Flip Lid Assemblies/Back Boxes) Flammability UL94V0 (boxes & wiring device interiors) UL94V2 (cover plates) UL94HB (wiring device housings, flip lid seals) Operating Temperature -40°C (without impact) to +60°C continuous UV Resistance All exposed materials are UV stabilized
Nema Rating
4X/6P
Operating Temperature
-40°-60°C
Standard
CSA, UL, CSA Listed, FSUL, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area