1595 - 15A 125V BR GFI Dupl Recpt

Legrand-Pass & Seymour

  • $14.60 (Each)
  • $14.60 (Each)

  • $146.00 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1595
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1595
Description
15A 125V BR GFI Dupl Recpt
Gfci Recep 15A 120V 20A Feed Thru
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
78500742286
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.60 (Each)
Carton
$146.00 (Per 10)
Resources
Images
 
 
1595 - Small Image
 
1595 - Large Image
Installation Sheets
 
 
1595 - Installation Sheet
Attachments
 
 
1595 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Voltage Rating
125 VAC
Current Rating
15 AMPERE
Poles
2
Number of Wires
3 in
Material, Color, and Finish
Color
Brown
Descriptions
Product Type
Gfci Receptacle
Description
15A 125V BR GFI DUPL RECPT
Long Description
GFCI RECEPTACLE, DUPLEX TYPE; NYLON MATERIAL; BROWN COLOR; 5-15R CONFIGURATION; 3 WIRE(S); UL 498, CSA C22.2 APPROVAL; 125 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; 2 POLE(S); BACK WIRING; TRADE MASTER[R] BRAND
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Wiring
BACK
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1595
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
DUPLEX
Availability
Status
Inactive
Packaging
Weight per each
0.46
Carton
10
Uses, Certifications, and Standards
Configuration
5-15R
Approval
UL 498, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat