1595LA - 15A 125V La GFI Dupl Recpt

Legrand-Pass & Seymour

  • $14.79 (Each)
  • $14.79 (Each)

  • $147.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1595LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1595LA
Description
15A 125V La GFI Dupl Recpt
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. With High-Impact-Resistant, Thermoplastic Construction, Our Spec-Grade Gfci Are The Most Durable Gfci Available.</P>
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007423150 / 00785007423150
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.79 (Each)
Carton
$147.90 (Per 10)
Resources
Images
 
 
1595LA - Large Image
 
1595LA - Small Image
Brochures
 
 
1595LA - Brochure
Other Links
 
 
1595LA - Other
 
1595LA - Other
 
1595LA - Other
 
1595LA - Other
 
1595LA - Other
 
1595LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
15A 125V LA GFI DUPL RECPT
Long Description
<p>From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. With high-impact-resistant, thermoplastic construction, our spec-grade GFCI are the most durable GFCI available.</p>
Product Type
Disc Sub 1597la
extra long description
P&S 1595LA DISC SUB 1597LA
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
1595LA
GTIN
00785007423150
UPC
785007423150
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat