1595SWTTRWCC4 - 15A Gfci RCPT

Legrand-Pass & Seymour

  • $34.40 (Each)
  • $34.40 (Each)

  • $137.60 (Per 4)
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
1595SWTTRWCC4
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1595SWTTRWCC4
Description
15A Gfci RCPT
From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. Features Patented Safelock Protection: If Critical Components Are Damaged and Ground Fault Protection Is Lost, Power to The Receptacle Is Disconnected.For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007239645 / 00785007239645
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.40 (Each)
Carton
$137.60 (Per 4)
Resources
Images
 
 
1595SWTTRWCC4 - Large Image
 
1595SWTTRWCC4 - Small Image
Brochures
 
 
1595SWTTRWCC4 - Brochure
Other Links
 
 
1595SWTTRWCC4 - Other
 
1595SWTTRWCC4 - Other
 
1595SWTTRWCC4 - Other
 
1595SWTTRWCC4 - Other
 
1595SWTTRWCC4 - Other
 
1595SWTTRWCC4 - Other
 
1595SWTTRWCC4 - Other
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
White
Descriptions
Description
15A GFCI RCPT
Long Description
From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. Features patented SafeLock Protection: if critical components are damaged and ground fault protection is lost, power to the receptacle is disconnected.For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Product Type
Disc Sub 1597SWTTRWCCD4
extra long description
P&S 1595SWTTRWCC4 DISC SUB 1597SWTT
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1595SWTTRWCC4
GTIN
00785007239645
UPC
785007239645
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.5
Carton
4
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1595SWTTRWCC4.
Jump To:

Similar Items

Similar items are close alternatives to 1595SWTTRWCC4, though they may not be 100% alike.

A Step Up From Ordinary, This Combination Device Features A Compact Switch With ...
  • Our Part #: 1597SWTTRWCCD4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1597SWTTRWCCD4
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 4 ($166.40) ·
1597SWTTRWCCD4 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat