1595TR - 15A 125V BR TR GFI Dupl Recpt

Legrand-Pass & Seymour

  • $18.79 (Each)
  • $18.79 (Each)

  • $187.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1595TR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1595TR
Description
15A 125V BR TR GFI Dupl Recpt
From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. Our Spec-Grade Gfci Are The Most Durable Gfci Available. Also Features Patented Safelock? Protection?If Critical Components Are Damaged and Ground Fault Protection Is Lost, Power to The Receptacle Is Disconnected.For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Commercial Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007243628 / 00785007243628
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.79 (Each)
Carton
$187.90 (Per 10)
Resources
Images
 
 
1595TR - Large Image
 
1595TR - Small Image
Brochures
 
 
1595TR - Brochure
Other Links
 
 
1595TR - Other
 
1595TR - Other
 
1595TR - Other
 
1595TR - Other
 
1595TR - Other
 
1595TR - Other
Descriptions
Description
15A 125V BR TR GFI DUPL RECPT
Long Description
From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. Our spec-grade GFCI are the most durable GFCI available. Also features patented SafeLock? protection?if critical components are damaged and ground fault protection is lost, power to the receptacle is disconnected.For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Product Type
Disc Sub 1597TR
extra long description
P&S 1595TR DISC SUB 1597TR
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1595TR
GTIN
00785007243628
UPC
785007243628
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
standard
cULus
You must have an account to view stock levels

* All prices subject to change.