1595TRW - 15A 125V WH TR GFI Dupl Recpt

Legrand-Pass & Seymour

  • $18.56 (Each)
  • $18.56 (Each)

  • $185.60 (Per 10)

In-Stock: 19 available at other locations ( find a store with stock)
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
1595TRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1595TRW
Description
15A 125V WH TR GFI Dupl Recpt
Duplex Receptacle, 15 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 60 HZ, 1.72 In Length, 4.20 In Height, Nylon Material, White, 0.025 Sec Trip Time, Tamper Resistant, 0.3900 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007243635 / 00785007243635
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.56 (Each)
Carton
$185.60 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
19
Resources
Images
 
 
1595TRW - Large Image
 
1595TRW - Large Image
 
1595TRW - Small Image
 
1595TRW - Large Image
Other Links
 
 
1595TRW - Other
 
1595TRW - Other
 
1595TRW - Other
 
1595TRW - Other
 
1595TRW - Other
 
1595TRW - Other
 
1595TRW - Other
 
1595TRW - Other
Brochures
 
 
1595TRW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Current Rating
15 A
Voltage Rating
125 @ 60 hz V ac
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.72 in
Height
4.20 in
Descriptions
Description
15A 125V WH TR GFI DUPL RECPT
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 @ 60 hz V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Screw Mount, 60 Hz, 1.72 in Length, 4.20 in Height, Nylon Material, White, 0.025 sec Trip Time, Tamper Resistant, 0.3900 lb
Special Features
Trip Threshold:5±1ma;Prevents Line-Load Reversal Miswire
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po
Short Description
15 A, 125 @ 60 hz VAC, Duplex Receptacle, White
extra long description
P&S 1595TRW DISC SUB 1597TRW
Additional Information
Trip Time
0.025 sec
Resistance Properties
Tamper Resistant
Standards Met
UL 498/943;UL Listed;cULus Listed;CSA c22.2;FSUL WC596
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Screw Mount
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1595TRW
GTIN
00785007243635
UPC
785007243635
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight
0.3900 lb
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-15R
Frequency Rating
60 Hz
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store
DFW RDC
18 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1595TRW.
Jump To:

Similar Items

Similar items are close alternatives to 1595TRW, though they may not be 100% alike.

Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 1597TRW
  • Nacogdoches Availability: 29
  • Total Availability: In Stock
  • MFR Part #: 1597TRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.38) ·
1597TRW - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$18.38

Each

QTY:
Each
Add
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Screw Mount, 1.3 In Width, Nyl...
  • MFR Part #: TRVGF15W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($159.60) ·
TRVGF15W - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$15.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1595TRW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TRVGF15W Eaton Wiring Devices 00032664665776
WR899W Leviton 00078477559833
1595TRAW Legrand Pass & Seymour 00785007021370
1595TRW Legrand Pass & Seymour 00785007243635
1595TRWCC4 Legrand Pass & Seymour 00785007046236
1595TRWRW Legrand Pass & Seymour 00785007240894
GFTR15W Hubbell Wiring Device-Kellems 00883778114663

* All prices subject to change.

Begin Live Chat