1595TRWRLA - 15A 125V La WRTR GFI Dup Recpt

Legrand-Pass & Seymour

  • $21.30 (Each)
  • $21.30 (Each)

  • $213.00 (Per 10)
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
1595TRWRLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1595TRWRLA
Description
15A 125V La WRTR GFI Dup Recpt
<P>From The Innovator Of The Product Category, Comes A Full Range Of Pass & Seymour Gfci Receptacles to Enhance Safety, Shorten Installation Times and Increase Productivity On The Jobsite. With High-Impact-Resistant, Thermoplastic Construction, Our Spec-Grade Gfci Are The Most Durable Gfci Available.</P>
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007240979 / 00785007240979
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.30 (Each)
Standard Packaging
$213.00 (Per 10)
Resources
Images
 
 
1595TRWRLA - Large Image
 
1595TRWRLA - Small Image
Brochures
 
 
1595TRWRLA - Brochure
Other Links
 
 
1595TRWRLA - Other
 
1595TRWRLA - Other
 
1595TRWRLA - Other
 
1595TRWRLA - Other
 
1595TRWRLA - Other
 
1595TRWRLA - Other
 
1595TRWRLA - Other
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
15A 125V LA WRTR GFI DUP RECPT
Long Description
<p>From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. With high-impact-resistant, thermoplastic construction, our spec-grade GFCI are the most durable GFCI available.</p>
extra long description
P&S 1595TRWRLA DISC SUB 1597TRWRLA
Product Type
Disc Sub 1597trwrla
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1595TRWRLA
GTIN
00785007240979
UPC
785007240979
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Trade Size
Amperage
15.0
Availability
Status
Inactive
Packaging
Weight per each
0.7
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1595TRWRLA.
Jump To:

Similar Items

Similar items are close alternatives to 1595TRWRLA, though they may not be 100% alike.

Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 1597TRWRLA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1597TRWRLA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($294.50) ·
1597TRWRLA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1595TRWRLA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1595TRWRLA Legrand Pass & Seymour 00785007240979

* All prices subject to change.

Begin Live Chat