1595W - 15A 125V WH GFI Dupl Recpt

Pass & Seymour

  • $14.79 (Each)
  • $14.79 (Each)

  • $147.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1595W
Manufacturer
Pass & Seymour
Manufacturer's Part Number
1595-W
Description
15A 125V WH GFI Dupl Recpt
Trademaster 15A 125V Spec GRD Duplex Gfci White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
785007423365
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.79 (Each)
Carton
$147.90 (Per 10)
Resources
Images
 
 
1595W - Small Image
 
1595W - Large Image
Attachments
 
 
1595W - Specification Sheet
Installation Sheets
 
 
1595W - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 Amp
Poles
2
Number of Wires
3 in
Material
High Impact Resistant Thermoplastic
Voltage Rating
125 Volt AC at 60 Hertz
Material, Color, and Finish
Color
White
Descriptions
Product Type
Gfci Receptacle
Description
15A 125V WH GFI DUPL RECPT
Long Description
GFCI RECEPTACLE, DUPLEX TYPE; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; WHITE COLOR; 5-15R CONFIGURATION; 3 WIRE(S); SPECIFICATION GRADE; UL 498/943, CUL, CSA C22.2, FSUL WC596 APPROVAL; 125 VOLT AC AT 60 HERTZ VOLTAGE RATING; 15 AMP CURRENT RATING
Additional Information
Overall Dimension 1.72 Inch Width x 1.13 Inch Depth x 4.2 Inch Height; Temperature Rating -35 to 66 Deg C
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Wiring
BACK
Grade
SPECIFICATION
Manufacturer Information
Manufacturers Part Number
1595-W
Brand
Pass & Seymour
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
DUPLEX
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
Configuration
5-15R
Approval
UL 498/943, CUL, CSA C22.2, FSUL WC596
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1595W.
Jump To:

Similar Items

Similar items are close alternatives to 1595W, though they may not be 100% alike.

Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 1597W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1597W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($209.80) ·
1597W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$20.98

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat