1597NTLTRLACC4 - 15A125V STS TF Gfci

Legrand-Pass & Seymour

  • $28.43 (Each)
  • $28.43 (Each)

  • $113.72 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1597NTLTRLACC4
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597NTLTRLACC4
Description
15A125V STS TF Gfci
15A 125V Self Test Tamper Resistant Gfci With Nightlight Light Almond
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007049220 / 00785007049220
Weight per unit
0.4925 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.43 (Each)
Standard Packaging
$113.72 (Per 4)
Resources
Images
 
 
1597NTLTRLACC4 - Large Image
Other Links
 
 
1597NTLTRLACC4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
Voltage Rating
125
amperage rating
15
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Description
15A125V STS TF GFCI
Product Type
Radiant SLFTST TR Recep/Nlite GFI 15A La
Long Description
15A 125V Self Test Tamper Resistant GFCI with Nightlight Light Almond
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
extra long description
P&S 1597-NTLTRLACC4 RADIANT SLFTST
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
1597NTLTRLACC4
GTIN
00785007049220
UPC
785007049220
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Combination Tamper-ResistantT 15A Self-Test Nightlight/GFCI
Packaging
Weight per each
0.4925
Carton
1
Package
4
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
standard
cULus, UL Listed, FSUL
environmental conditions
95% Humidity, UL 94 V2
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat