1597NTLTRLACC4 - 15A125V STS TF Gfci

Legrand-Pass & Seymour

  • $28.43 (Each)
  • $28.43 (Each)

  • $113.72 (Per 4)

Availability: In Stock Locally
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
1597NTLTRLACC4
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597NTLTRLACC4
Description
15A125V STS TF Gfci
15A 125V Self Test Tamper Resistant Gfci With Nightlight Light Almond
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007049220 / 00785007049220
Weight per unit
0.4925 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.43 (Each)
Standard Packaging
$113.72 (Per 4)
Resources
Images
 
 
1597NTLTRLACC4 - Large Image
 
1597NTLTRLACC4 - Large Image
Other Links
 
 
1597NTLTRLACC4 - Other
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
Thermoplatic
Voltage Rating
125
amperage rating
15
Poles
2
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Description
15A125V STS TF GFCI
Product Type
Radiant SLFTST TR Recep/Nlite GFI 15A La
extra long description
P&S 1597-NTLTRLACC4 RADIANT SLFTST
Long Description
15A 125V Self Test Tamper Resistant GFCI with Nightlight Light Almond
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
1597NTLTRLACC4
GTIN
00785007049220
UPC
785007049220
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Combination Tamper-ResistantT 15A Self-Test Nightlight/GFCI
Packaging
Weight per each
0.4925
Carton
1
Package
4
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
standard
cULus, UL Listed, FSUL
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat