1597SWTTRICCD4 - Radiant 15A Self Test Gfci/Switch No PLT Iv

Legrand-Pass & Seymour

  • $45.07 (Each)
  • $45.07 (Each)

  • $180.28 (Per 4)
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
1597SWTTRICCD4
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597SWTTRICCD4
Description
Radiant 15A Self Test Gfci/Switch No PLT Iv
A Step Up From Ordinary, This Combination Device Features A Compact Switch With A Tamper-Resistant Gfci Outlet. Ideal For Use With Vents In Kitchens and Baths, The Code-Compliant Outlet Self-Tests Automatically Every Three Seconds to Ensure Reliable Protection Ground Fault Occurrences, and Makes It Easier to Recognize and Fix Trips Right Where They Happen – No More Confusion At The Breaker Box. Part Of The Radiant® Collection, It Also Features Sleek, Clean Lines For A Sophisticated Look. Made Exclusivel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007135725 / 0785007135725 / 00785007135725
Weight per unit
0.2975 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.07 (Each)
Standard Packaging
$180.28 (Per 4)
Resources
Images
 
 
1597SWTTRICCD4 - Small Image
 
1597SWTTRICCD4 - Large Image
 
1597SWTTRICCD4 - Large Image
 
1597SWTTRICCD4 - Large Image
 
1597SWTTRICCD4 - Video
Brochures
 
 
1597SWTTRICCD4 - Brochure
Other Links
 
 
1597SWTTRICCD4 - Other
 
1597SWTTRICCD4 - Other
 
1597SWTTRICCD4 - Other
 
1597SWTTRICCD4 - Other
 
1597SWTTRICCD4 - Other
 
1597SWTTRICCD4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Descriptions
Product Type
Radiant 15A SLFTST Gfci/Switch No PLT Iv
Long Description
A step up from ordinary, this combination device features a compact switch with a tamper-resistant GFCI outlet. Ideal for use with vents in kitchens and baths, the code-compliant outlet self-tests automatically every three seconds to ensure reliable protection ground fault occurrences, and makes it easier to recognize and fix trips right where they happen – no more confusion at the breaker box. Part of the radiant® Collection, it also features sleek, clean lines for a sophisticated look. Made exclusivel
Features
Combination
extra long description
P&S 1597SWTTRICCD4 RADIANT 15A SLFT
Description
RADIANT 15A SELF TEST GFCI/SWITCH NO PLT IV
Additional Information
Mounting Type
Box
Outlet Type
GFCI, Self-Test, Tamper-Resistant
indoor/outdoor
Indoor
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1597SWTTRICCD4
GTIN
00785007135725
UPC
785007135725
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Trade Size
Amperage
15.0
Packaging
Weight per each
0.2975
Carton
1
Package
4
Uses, Certifications, and Standards
standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1597SWTTRICCD4.
Jump To:

Similar Items

Similar items are close alternatives to 1597SWTTRICCD4, though they may not be 100% alike.

<P>Conducts An Automatic Test Every Three Seconds, Ensuring It'S Always Ready to...
  • Our Part #: 1597SWTTRICC4
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1597-SWTTRICC4
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1597SWTTRICC4 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat