1597TC2M - 15A Port Gfci 2'Tri Conn Man RST Selftest

Legrand-Pass & Seymour

  • $60.41 (Each)
  • $60.41 (Each)

  • $362.46 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1597TC2M
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597TC2M
Description
15A Port Gfci 2'Tri Conn Man RST Selftest
<P>The Perfect Option For Safely Powering Portable Equipment, Outdoors or In, When A Gfci-Protected Outlet Is Not Accessible. Features A Tri-Cord Connector For Plugging In Multiple Devices/Pieces Of Equipment At One Time. Use This 2-Foot In-Line Portable Gfci (Manual Reset) With Drills, Saws, Leaf Blowers, Pressure Washers, Power Painters, Etc.<BR /> <BR /> Ground-Fault Circuit Interrupters (Gfci) Help Prevent Electrical Shock Caused By Ground Faults. Gfci Protection Is Required By Code In Bathrooms, Kitch
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121633 - Circuit interruptor
UPC/EAN/GTIN
785007381658 / 0785007381658 / 00785007381658
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.41 (Each)
Standard Packaging
$362.46 (Per 6)
Resources
Images
 
 
1597TC2M - Small Image
 
1597TC2M - Large Image
Other Links
 
 
1597TC2M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Yellow
Finish
Matte
Descriptions
Product Type
15A Port Gfci 2'Tri Conn Man RST Slftest
Long Description
<p>The perfect option for safely powering portable equipment, outdoors or in, when a GFCI-protected outlet is not accessible. Features a Tri-Cord Connector for plugging in multiple devices/pieces of equipment at one time. Use this 2-Foot In-Line Portable GFCI (Manual Reset) with drills, saws, leaf blowers, pressure washers, power painters, etc.<br /> <br /> Ground-Fault Circuit Interrupters (GFCI) help prevent electrical shock caused by ground faults. GFCI protection is required by code in bathrooms, kitch
extra long description
P&S 1597TC2M 15A PORT GFCI 2'TRI CO
Description
15A PORT GFCI 2'TRI CONN MAN RST SELFTEST
Additional Information
indoor/outdoor
Outdoor
Voltage
125.0 V
Outlet Type
GFCI
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1597TC2M
GTIN
00785007381658
UPC
785007381658
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Straight Blade
Trade Size
Amperage
15.0
Packaging
Weight per each
1.1
Carton
1
Package
6
Uses, Certifications, and Standards
standard
ROHS, UL, CULUS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat