1597TRAI - Radiant Self Test TR Alrm Gfci 15A 125V Iv

Legrand-Pass & Seymour

  • $36.49 (Each)
  • $36.49 (Each)

  • $364.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1597TRAI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597-TRAI
Description
Radiant Self Test TR Alrm Gfci 15A 125V Iv
Gfci Outlets From The Radiant Registered Collection Self-Test Automatically Every Three Seconds to Ensure Reliable Protection From Shock Due to Ground Fault Occurrences. Meeting National Electrical Code For Ground Fault Protection In The Home, Gfci Outlets Make It Easier to Fix Trips Right Where They Happen – No More Confusion or Running to The Breaker Box. This Model Includes An Optional Audible Alarm, So Trips Never Go Unnoticed, and Is Great For Appliances Where Loss Of Power Could Cause Damage, Such As
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007048421 / 0785007048421 / 00785007048421
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.49 (Each)
Standard Packaging
$364.90 (Per 10)
Resources
Images
 
 
1597TRAI - Large Image
 
1597TRAI - Large Image
 
1597TRAI - Large Image
 
1597TRAI - Large Image
 
1597TRAI - Small Image
 
1597TRAI - Large Image
Brochures
 
 
1597TRAI - Brochure
Other Links
 
 
1597TRAI - Other
 
1597TRAI - Other
 
1597TRAI - Other
 
1597TRAI - Other
 
1597TRAI - Other
 
1597TRAI - Other
 
1597TRAI - Other
 
1597TRAI - Other
 
1597TRAI - Other
 
1597TRAI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
amperage rating
15
Voltage Rating
125
Poles
2
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Radiant SLF TST TR Alrm Gfci 15A 125V I
extra long description
P&S 1597TRAI RADIANT SLF TST TR ALR
Description
RADIANT SELF TEST TR ALRM GFCI 15A 125V IV
Long Description
GFCI outlets from the radiant Registered Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting National Electrical Code for ground fault protection in the home, GFCI outlets make it easier to fix trips right where they happen – no more confusion or running to the breaker box. This model includes an optional audible alarm, so trips never go unnoticed, and is great for appliances where loss of power could cause damage, such as
Features
Audible Alarm
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant, GFCI, Self-Test
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1597-TRAI
GTIN
00785007048421
UPC
785007048421
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
Application
Commercial/Residential
standard
UL, CULUS, cULus, UL Listed, FSUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat