1597TRALA - Radiant Self Test TR Alrm Gfci 15A 125V L

Legrand-Pass & Seymour

  • $34.93 (Each)
  • $34.93 (Each)

  • $349.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1597TRALA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597-TRALA
Description
Radiant Self Test TR Alrm Gfci 15A 125V L
15A 125V Gfci Tamper Resistant Receptacle, Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007047974 / 00785007047974
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.93 (Each)
Standard Packaging
$349.30 (Per 10)
Resources
Images
 
 
1597TRALA - Large Image
 
1597TRALA - Small Image
 
1597TRALA - Large Image
 
1597TRALA - Large Image
 
1597TRALA - Large Image
 
1597TRALA - Large Image
Brochures
 
 
1597TRALA - Brochure
Other Links
 
 
1597TRALA - Other
 
1597TRALA - Other
 
1597TRALA - Other
 
1597TRALA - Other
 
1597TRALA - Other
 
1597TRALA - Other
 
1597TRALA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
amperage rating
15
Poles
2
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Radiant SLF TST TR Alrm Gfci 15A 125V L
Long Description
15A 125V GFCI Tamper Resistant Receptacle, Light Almond
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
extra long description
P&S 1597TRALA RADIANT SLF TST TR AL
Description
RADIANT SELF TEST TR ALRM GFCI 15A 125V L
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1597-TRALA
GTIN
00785007047974
UPC
785007047974
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Specification Grade Tamper-Resistant 15A Self-Test Duplex GFCI
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
environmental conditions
95% Humidity, UL 94 V2
Frequency Rating
60 Hz
standard
cULus, UL Listed, FSUL
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat