1597TRWRGRY - Radiant Self Test TR WR Gfci 15A 125V Gy

Legrand-Pass & Seymour

  • $30.91 (Each)
  • $30.91 (Each)

  • $309.10 (Per 10)

In-Stock: 100 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1597TRWRGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1597-TRWRGRY
Description
Radiant Self Test TR WR Gfci 15A 125V Gy
Gfci Receptacles From The Radiant Registered Collection Self-Test Automatically Every Three Seconds to Ensure Reliable Protection From Shock Due to Ground Fault Occurrences. Meeting National Electrical Code Requirements For Ground Fault Protection, Gfci Receptacles Make It Easier to Recognize and Fix Trips Right Where They Happen – No More Confusion At The Breaker Box. Also Including Tamper and Weather Resistance, This Model Was Designed For Use On Decks, Patios, Pool Areas, and Other Outdoor Spaces. Maxim
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007036114 / 0785007036114 / 00785007036114
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.91 (Each)
Standard Packaging
$309.10 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
100
Resources
Images
 
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Large Image
 
1597TRWRGRY - Small Image
 
1597TRWRGRY - Large Image
Other Links
 
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
 
1597TRWRGRY - Other
Brochures
 
 
1597TRWRGRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Descriptions
Product Type
Radiant Self Test TR WR Gfci 15A 125V Gy
Features
Weatherproof, Self-Test
Description
RADIANT SELF TEST TR WR GFCI 15A 125V GY
extra long description
P&S 1597TRWRGRY RADIANT SELF TEST T
Long Description
GFCI receptacles from the radiant Registered Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting National Electrical Code requirements for ground fault protection, GFCI receptacles make it easier to recognize and fix trips right where they happen – no more confusion at the breaker box. Also including tamper and weather resistance, this model was designed for use on decks, patios, pool areas, and other outdoor spaces. Maxim
Additional Information
Voltage
125.0 V
Wall Plate Included
YES
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1597-TRWRGRY
GTIN
00785007036114
UPC
785007036114
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Packaging
Weight per each
0.275
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 100

Location search:

* All prices subject to change.

Begin Live Chat