15W47 - Straight Blade IP67 Conn 15A 125V 5-15R

Legrand-Pass & Seymour

  • $30.22 (Each)
  • $30.22 (Each)

  • $302.20 (Per 10)
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
15W47
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
15W-47
Description
Straight Blade IP67 Conn 15A 125V 5-15R
Rated Watertight For 1, 500 Psi High-Pressure Hosedown, Pass and Seymour Plugs and Connectors Feature Multiple Seals to Ensure Protection Against The Environment. Constructed Of A Sturdy Rubber Body, Which Makes Them Impact- and Chemical-Resistant, They Have Nickel-Plated Blades and Contacts For Superior Corrosion Resistance.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007114164 / 0785007114164 / 00785007114164
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.22 (Each)
Standard Packaging
$302.20 (Per 10)
Resources
Images
 
 
15W47 - Small Image
 
15W47 - Large Image
Brochures
 
 
15W47 - Brochure
Other Links
 
 
15W47 - Other
 
15W47 - Other
 
15W47 - Other
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
125
Wire Size
14 - 12 AWG
amperage rating
15
Poles
2
Number of Wires
3.0
Material
Rubber
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
4.75"
Descriptions
Product Type
STR Blade IP67 Conn 15A 125V 5-15R
extra long description
P&S 15W47 STR BLADE IP67 CONN 15A 1
Description
STRAIGHT BLADE IP67 CONN 15A 125V 5-15R
Long Description
Rated watertight for 1,500 psi high-pressure hosedown, Pass and Seymour plugs and connectors feature multiple seals to ensure protection against the environment. Constructed of a sturdy rubber body, which makes them impact- and chemical-resistant, they have nickel-plated blades and contacts for superior corrosion resistance.
Special Features
Quick drive assembly screws, floating blades, rubber body construction, multiple ring seals
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
15W-47
GTIN
00785007114164
UPC
785007114164
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Watertight Connector
Trade Size
Amperage
15.0
Packaging
Weight per each
0.44
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL, CSA, UL 498
nema rating
5-15P
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 15W47.
Jump To:

Similar Items

Similar items are close alternatives to 15W47, though they may not be 100% alike.

Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow;\/Black, -40 °C ...
  • Our Part #: 15W47
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 15W47
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($334.90) ·
15W47 - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$33.49

Each

QTY:
Each
Add
Watertite Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperat...
  • Our Part #: 15W47
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 15W47
  • Manufacturer: Molex LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($35.66) ·
15W47 - Molex LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.66

Each

QTY:
Each
Add
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Ope...
  • Our Part #: HBL15W47A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBL15W47A
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,217.75) ·
HBL15W47A - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.71

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 15W47 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
15W47 Eaton Wiring Devices 00040893630946
1610-CW6P Ericson 00782862824771
15W47 GENERAL ELECTRIC n/a
CWAH15W47 GENERAL ELECTRIC n/a
HBL15W47 GENERAL ELECTRIC n/a
HBL15W47A Hubbell Wiring Device-Kellems 00783585131276
15W47H Hubbell Wiring Device-Kellems 00783585184067
15W47 Hubbell Wiring Device-Kellems n/a
1610-CW6P Hubbell Wiring Device-Kellems n/a
HBL15W47 Hubbell Wiring Device-Kellems 00783585013022
15W47 Leviton 00078477848241
15W47 Legrand Pass & Seymour 00785007114164
15W47 Woodhead 00786788711023

* All prices subject to change.

Begin Live Chat