2085I - 20A 125V Iv GFI Dead FRNT Rec

Pass & Seymour

  • $21.49 (Each)
  • $21.49 (Each)

  • $214.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2085I
Manufacturer
Pass & Seymour
Manufacturer's Part Number
2085-I
Description
20A 125V Iv GFI Dead FRNT Rec
Gfci Dead Front Motor SW 20A 120V Iv
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
78500742340
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.49 (Each)
Carton
$214.90 (Per 10)
Resources
Images
 
 
2085I - Large Image
Attachments
 
 
2085I - Specification Sheet
Installation Sheets
 
 
2085I - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 VAC AT 60 HZ
Number of Wires
2
Current Rating
20 AMPERE
Material
High Impact Resistant Thermoplastic
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
Dead Front Gfci
Description
20A 125V IV GFI DEAD FRNT REC
Long Description
DEAD FRONT GFCI, DEAD FRONT, DECORATOR TYPE; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; IVORY COLOR; 2 WIRE(S); SPECIFICATION GRADE; UL 498/943, UL (CANADA AND US), CSA C22.2 APPROVAL; 125 VAC AT 60 HZ VOLTAGE RATING; 20 AMPERE CURRENT RATING
Additional Information
Overall Dimension 1.72 Inch W x 0.98 Inch D x 4.2 Inch H; Configuration NEMA 5-20R; Temperature Rating -35 to 66 Deg C
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Wiring
BACK
Grade
SPECIFICATION
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
2085-I
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
Dead Front, Decorator
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
Approval
UL 498/943, UL (Canada and US), CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat