2085LA - 20A 125V La GFI Dead FRNT Rec

Pass & Seymour

  • $21.49 (Each)
  • $21.49 (Each)

  • $214.90 (Per 10)
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
2085LA
Manufacturer
Pass & Seymour
Manufacturer's Part Number
2085-LA
Description
20A 125V La GFI Dead FRNT Rec
20A 125V SPC GRD Dead Front Gfci 1 1/2HP Motor Control Rate La
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
78500742341
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.49 (Each)
Carton
$214.90 (Per 10)
Resources
Images
 
 
2085LA - Large Image
Attachments
 
 
2085LA - Specification Sheet
Installation Sheets
 
 
2085LA - Installation Sheet
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
125 VAC AT 60 HZ
Number of Wires
2
Current Rating
20 AMPERE
Material
High Impact Resistant Thermoplastic
Material, Color, and Finish
Color
Light Almond
Descriptions
Product Type
Dead Front Gfci
Description
20A 125V LA GFI DEAD FRNT REC
Long Description
DEAD FRONT GFCI, DEAD FRONT, DECORATOR TYPE; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; LIGHT ALMOND COLOR; 2 WIRE(S); SPECIFICATION GRADE; UL 498/943, UL (CANADA AND US), CSA C22.2 APPROVAL; 125 VAC AT 60 HZ VOLTAGE RATING; 20 AMPERE CURRENT RATING
Additional Information
Overall Dimension 1.72 Inch W x 0.98 Inch D x 4.2 Inch H; Configuration NEMA 5-20R; Temperature Rating -35 to 66 Deg C
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Wiring
BACK
Grade
SPECIFICATION
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
2085-LA
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
Dead Front, Decorator
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
Approval
UL 498/943, UL (Canada and US), CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2085LA.
Jump To:

Similar Items

Similar items are close alternatives to 2085LA, though they may not be 100% alike.

Self-Test Gfci Receptacle Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compa...
  • Our Part #: 2087LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2087LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($431.10) ·
2087LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat