2087I - Radiant Dead FRNT Self Test Gfci 20A Iv

Legrand-Pass & Seymour

  • $43.11 (Each)
  • $43.11 (Each)

  • $431.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2087I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2087I
Description
Radiant Dead FRNT Self Test Gfci 20A Iv
This Dead Front Receptacle Is A Ground Fault Circuit Interrupter Designed For Use When Access to Power Isn'T Also Needed. Ideal For Use In Spaces Where Ground Fault Protection Is Required Around Large or Hard-to-Move Equipment, Such As Residential Spa or Hydromassage Tubs and Commercial Kitchen Appliances. The Device Features A Convenient Indicator Light and Accessible Test/Reset Buttons That Make Trips Easier to Recognize and Fix Than With Gfci Breaker Alternatives. Conducts An Automatic Self-Test Every
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007036077 / 0785007036077 / 00785007036077
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.11 (Each)
Standard Packaging
$431.10 (Per 10)
Resources
Images
 
 
2087I - Large Image
 
2087I - Small Image
 
2087I - Large Image
 
2087I - Large Image
 
2087I - Large Image
 
2087I - Large Image
 
2087I - Large Image
 
2087I - Large Image
 
2087I - Large Image
Brochures
 
 
2087I - Brochure
Other Links
 
 
2087I - Other
 
2087I - Other
 
2087I - Other
 
2087I - Other
 
2087I - Other
 
2087I - Other
 
2087I - Other
 
2087I - Other
 
2087I - Other
 
2087I - Other
 
2087I - Other
 
2087I - Other
 
2087I - Other
 
2087I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Radiant Dead FRNT Self Test Gfci 20A I
extra long description
P&S 2087I RADIANT DEAD FRNT SELF TE
Description
RADIANT DEAD FRNT SELF TEST GFCI 20A IV
Long Description
This dead front receptacle is a ground fault circuit interrupter designed for use when access to power isn't also needed. Ideal for use in spaces where ground fault protection is required around large or hard-to-move equipment, such as residential spa or hydromassage tubs and commercial kitchen appliances. The device features a convenient indicator light and accessible test/reset buttons that make trips easier to recognize and fix than with GFCI breaker alternatives. Conducts an automatic self-test every
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Mounting Type
Box
Outlet Type
Dead Front, GFCI, Self-Test
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2087I
GTIN
00785007036077
UPC
785007036077
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
Application
Commercial/Residential
standard
UL, CULUS, cULus, UL Listed, FSUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat