2087WCCD4 - Radiant 20A Dead Front Gfci WH

Legrand-Pass & Seymour

  • $32.75 (Each)
  • $32.75 (Each)

  • $131.00 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
2087WCCD4
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2087WCCD4
Description
Radiant 20A Dead Front Gfci WH
This Dead Front Receptacle Is A Ground Fault Circuit Interrupter Designed For Use When Access to Power Isn'T Also Needed. Ideal For Use In Spaces Where Ground Fault Protection Is Required Around Large or Hard-to-Move Equipment, Such As Residential Spa or Hydromassage Tubs and Commercial Kitchen Appliances. The Device Features A Convenient Indicator Light and Accessible Test/Reset Buttons That Make Trips Easier to Recognize and Fix Than With Gfci Breaker Alternatives. Conducts An Automatic Self-Test Every
Slang Terms

Categories
Enhanced Commodity Codes - Wiring Devices
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007135817 / 0785007135817 / 00785007135817
Weight per unit
0.2975 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.75 (Each)
Carton
$131.00 (Per 4)
Resources
Images
 
 
2087WCCD4 - Small Image
 
2087WCCD4 - Large Image
 
2087WCCD4 - Large Image
 
2087WCCD4 - Large Image
 
2087WCCD4 - Video
Brochures
 
 
2087WCCD4 - Brochure
Other Links
 
 
2087WCCD4 - Other
 
2087WCCD4 - Other
 
2087WCCD4 - Other
 
2087WCCD4 - Other
 
2087WCCD4 - Other
 
2087WCCD4 - Other
Features
Number of Gangs
1.0
Poles
2
Material, Color, and Finish
Finish
Matte
Descriptions
Long Description
This dead front receptacle is a ground fault circuit interrupter designed for use when access to power isn't also needed. Ideal for use in spaces where ground fault protection is required around large or hard-to-move equipment, such as residential spa or hydromassage tubs and commercial kitchen appliances. The device features a convenient indicator light and accessible test/reset buttons that make trips easier to recognize and fix than with GFCI breaker alternatives. Conducts an automatic self-test every
Special Features
Spec Grade, Dead Front
Description
RADIANT 20A DEAD FRONT GFCI WH
Product Type
Radiant 20A Dead Front Gfci WH
extra long description
P&S 2087WCCD4 RADIANT 20A DEAD FRON
Additional Information
indoor/outdoor
Indoor
Mounting Type
Box
Outlet Type
Self-Test, GFCI, Dead Front
media
Yes
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
2087WCCD4
GTIN
00785007135817
UPC
785007135817
Taxonomies, Classifications, and Categories
Type
Outlet
Category Description
Residential Switches
Trade Size
Amperage
20.0
Packaging
Weight per each
0.2975
Carton
4
Uses, Certifications, and Standards
nema rating
20A
environmental conditions
95% Humidity, UL 94 V2
standard
CULUS, UL
You must have an account to view stock levels
There were no add-on items found for 2087WCCD4.

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds