2095HGW - 20A 125V FD HG Gfci Deco Rec

Pass & Seymour

  • $32.10 (Each)
  • $32.10 (Each)

  • $321.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2095HGW
Manufacturer
Pass & Seymour
Manufacturer's Part Number
2095-HGW
Description
20A 125V FD HG Gfci Deco Rec
20A 125V Hospital Grade Strait BLD Duplex Gfci White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
-
UPC/EAN/GTIN
78500742416
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.10 (Each)
Carton
$321.00 (Per 10)
Resources
Images
 
 
2095HGW - Small Image
 
2095HGW - Large Image
Attachments
 
 
2095HGW - Specification Sheet
Installation Sheets
 
 
2095HGW - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 VAC AT 60 HZ
Poles
2
Current Rating
20 AMPERE
Number of Wires
3 in
Material
High Impact Resistant Thermoplastic
Material, Color, and Finish
Color
White
Descriptions
Product Type
Gfci Receptacle
Description
20A 125V FD HG GFCI DECO REC
Long Description
GFCI RECEPTACLE, DUPLEX TYPE; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; WHITE COLOR; 5-20R CONFIGURATION; 3 WIRE(S); HOSPITAL GRADE; UL 498/943, UL (CANADA AND US), CUL, CSA C22.2, FSUL WC596 APPROVAL; 125 VAC AT 60 HZ VOLTAGE RATING
Commodity Description
RECEPTACLES & SURGE PROTECTORS
Additional Information
Overall Dimension 1.72 Inch W x 1.13 Inch D x 4.2 Inch H; Operating Temperature -35 to 66 Deg C
Additional Information
Wiring
BACK
Grade
HOSPITAL
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
2095-HGW
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
DUPLEX
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
10
Uses, Certifications, and Standards
Approval
UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
Configuration
5-20R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat