2095TRI - 20A 125V Iv TR GFI Rec

Legrand-Pass & Seymour

  • $23.99 (Each)
  • $23.99 (Each)

  • $239.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2095TRI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2095TRI
Description
20A 125V Iv TR GFI Rec
Duplex Receptacle, 20 A, 125 @ 60 HZ V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 60 HZ, 1.73 In Width, 4.20 In Height, High Impact Resistant Thermoplastic, Ivory, 0.025 Sec Trip Time, Tamper Resistant, 0.3800 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007423860 / 00785007423860
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.99 (Each)
Carton
$23.99 (Each)
Standard Packaging
$239.90 (Per 10)
Resources
Images
 
 
2095TRI - Large Image
 
2095TRI - Small Image
 
2095TRI - Large Image
Brochures
 
 
2095TRI - Brochure
Other Links
 
 
2095TRI - Other
 
2095TRI - Other
 
2095TRI - Other
 
2095TRI - Other
 
2095TRI - Other
 
2095TRI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 @ 60 hz V ac
Material
High Impact Resistant Thermoplastic
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Width
1.73 in
Height
4.20 in
Descriptions
Description
20A 125V IV TR GFI REC
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 @ 60 hz V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Screw Mount, 60 Hz, 1.73 in Width, 4.20 in Height, High Impact Resistant ThermoPlastic, Ivory, 0.025 sec Trip Time, Tamper Resistant, 0.3800 lb
Short Description
20 A, 125 @ 60 hz VAC, Duplex Receptacle, Ivory
Special Features
Trip Threshold:5±1ma;Prevents Line-Load Reversal Miswire
extra long description
P&S 2095TRI DISC SUB 2097TRI
Additional Information
Receptacle Type
Duplex
Standards Met
UL 498/943;UL Listed;cUL Listed;CSA c22.2;FSUL WC596
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Screw Mount
Trip Time
0.025 sec
Resistance Properties
Tamper Resistant
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
2095TRI
GTIN
00785007423860
UPC
785007423860
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Trade Size
Amperage
20.0
Availability
Status
Inactive
Packaging
Weight
0.3800 lb
Weight per each
0.38
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Application
Commercial
Frequency Rating
60 Hz
standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat