2097BK - Radiant Self Test Gfci 20A 125V BK

Legrand-Pass & Seymour

  • $23.19 (Each)
  • $23.19 (Each)

  • $231.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2097BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097BK
Description
Radiant Self Test Gfci 20A 125V BK
20A 125V Self-Test Gfci Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007035728 / 00785007035728
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.19 (Each)
Standard Packaging
$231.90 (Per 10)
Resources
Images
 
 
2097BK - Small Image
 
2097BK - Large Image
 
2097BK - Large Image
 
2097BK - Large Image
 
2097BK - Large Image
 
2097BK - Large Image
 
2097BK - Large Image
 
2097BK - Video
Other Links
 
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
 
2097BK - Other
Brochures
 
 
2097BK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Voltage Rating
125
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Poles
Double Pole
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Radiant Self Test Gfci 20A 125V BK
Description
RADIANT SELF TEST GFCI 20A 125V BK
extra long description
P&S 2097BK RADIANT SELF TEST GFCI 2
Long Description
20A 125V Self-Test GFCI Black
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
Trip Type
.025 Second Nominal
Voltage
125.0 V
trip range
4 to 6 mA
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
Self-Test, Residential, GFCI, Indoor
media
Yes
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2097BK
GTIN
00785007035728
UPC
785007035728
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
Application
Commercial/Residential
standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat