2097HGW - Self Test Gfci Hosp GRD Recp 20A 12 WH

Legrand-Pass & Seymour

  • $56.03 (Each)
  • $56.03 (Each)

  • $560.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2097HGW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097HGW
Description
Self Test Gfci Hosp GRD Recp 20A 12 WH
Hospital-Grade 20A Self-Test Duplex Gfci
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007035896 / 0785007035896 / 00785007035896
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.03 (Each)
Standard Packaging
$560.30 (Per 10)
Resources
Images
 
 
2097HGW - Small Image
 
2097HGW - Large Image
 
2097HGW - Large Image
 
2097HGW - Video
Brochures
 
 
2097HGW - Brochure
Other Links
 
 
2097HGW - Other
 
2097HGW - Other
 
2097HGW - Other
 
2097HGW - Other
 
2097HGW - Other
 
2097HGW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Width
1.73
Length
1.03
Height
4.2
Descriptions
Product Type
Self-Test Gfci Hos GRD Recep 20A 12 W
extra long description
P&S 2097HGW SELF-TEST GFCI HOS GRD
Long Description
Hospital-Grade 20A Self-Test Duplex GFCI
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Description
SELF TEST GFCI HOSP GRD RECP 20A 12 WH
Additional Information
Trip Type
.025 Second Nominal
Voltage
125.0 V
trip range
4 to 6 mA
indoor/outdoor
Indoor
Outlet Type
Self-Test, GFCI
media
Yes
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2097HGW
GTIN
00785007035896
UPC
785007035896
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
Application
Commercial/Residential
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat