2097TR - Radiant Self Test TR Gfci 20A 125V BR

Legrand-Pass & Seymour

  • $24.36 (Each)
  • $24.36 (Each)

  • $243.60 (Per 10)
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
2097TR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097TR
Description
Radiant Self Test TR Gfci 20A 125V BR
20A 125V Self-Test Tamper-Resistant Gfci Brown
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007036152 / 00785007036152
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.36 (Each)
Standard Packaging
$243.60 (Per 10)
Resources
Images
 
 
2097TR - Small Image
 
2097TR - Large Image
 
2097TR - Large Image
 
2097TR - Large Image
 
2097TR - Large Image
 
2097TR - Large Image
 
2097TR - Video
Brochures
 
 
2097TR - Brochure
Other Links
 
 
2097TR - Other
 
2097TR - Other
 
2097TR - Other
 
2097TR - Other
 
2097TR - Other
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
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Radiant Self Test TR Gfci 20A 125V BR
Description
RADIANT SELF TEST TR GFCI 20A 125V BR
extra long description
P&S 2097TR RADIANT SELF TEST TR GFC
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Long Description
20A 125V Self-Test Tamper-Resistant GFCI Brown
Additional Information
media
Yes
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2097TR
GTIN
00785007036152
UPC
785007036152
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Specification GradeTamper-Resistant 20A Self-Test Duplex GFCI
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
standard
cULus, UL Listed, FSUL
Application
Commercial/Residential
Operating Temperature
-35°C to +66°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2097TR.
Jump To:

Similar Items

Similar items are close alternatives to 2097TR, though they may not be 100% alike.

Eaton Gfci Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 20A, Residenti...
  • Our Part #: TRSGF20B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRSGF20B
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($257.40) ·
TRSGF20B - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat